Shop All Vanity Lights
Nuvo
Grill Double LED Wall Sconce Polished Nickel Finish Polished
Mfr # 62-872
Zoro # G3401227
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 4"
- Housing Finish Polished Nickel
- Lamp Type Led
- Mounting Wall
Product Information
- Brand Nuvo
- MFR # 62-872
- Zoro # G3401227
- UPC # 45923328725
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 24" |
Width | 4" |
Details
Housing Finish | Polished Nickel |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 26W LED |
Fixture Series | Grill |
Collection | Grill LED |
Description
Wall Fixture,2L,LED Sconce,Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO Destin 2-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7702)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO Laguna 1 Light Vanity White Glass Forest Bronze (60-5921)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- Nuvo Vanity Lights