Shop All Pendants
Nuvo
Frame LED Pendant Frosted Glass Brushed Nickel
Mfr # 62-106
Zoro # G3397928
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42" Adjustable
- Length 7-7/8"
- Width 5-5/8"
- Housing Finish Brushed Nickel
- Lamp Type Led
Product Information
Dimensions
Height | 42" Adjustable |
Length | 7-7/8" |
Width | 5-5/8" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Led |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | Rectangular LED |
Style | Contemporary |
Collection | Frame |
Fixture Series | Frame |
Description
Pendant Fixture,1L,LED,Glass,Br Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203B830/20)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- VAXCEL Monrovia 9in Mini Pendant Bronze (PD35491RBZ/B)
- Nuvo Pendants