Shop All Pendants
Nuvo
Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial
Mfr # 60/7202
Zoro # G4370853
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.00
- Width 12.63
- Voltage 120
- Style Industrial
- Shade Material Glass
Product Information
Dimensions
Height | 12.00 |
Width | 12.63 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Industrial |
Shade Material | Glass |
Finish | Burnished Brass |
Bulb Watts | 100 |
Material | Steel and Glass |
Application | Ceiling |
Bullb Base | Medium |
Standards | cULus |
Bulb Count | 1 |
Weight | 8.8 |
Glass Finish | Clear |
Bulb Type | Incandescent |
Bulb Included | No |
Description
Barbett 1-Light Medium Pendant Fixture - Burnished Brass Finish with Fresnel Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIDRIVE X 24V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V200W-J)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- WESCO Dock Light, Incandescent, 24 In Arm (272224)
- FEIT ELECTRIC Tube Guard Fluor Plstc T8 4ft (4'PTT8/RP)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- Nuvo Pendants