Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 12W, 120V, Piston Head, White
Mfr # TH497
Zoro # G3945640
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes Dimmable
- Finish White
- Application Residential / Commercial
- Incandescent Equivalent 60W
- Lumens 1020
Product Information
- Brand Nuvo
- MFR # TH497
- Zoro # G3945640
- UPC # 45923404979
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 5.25 |
Width | 3 |
Length | 4 |
Details
Dimmable | Yes Dimmable |
Finish | White |
Application | Residential / Commercial |
Incandescent Equivalent | 60W |
Lumens | 1020 |
Lens Material | PMMA |
Material | Aluminum |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Title 20 | Lawful for sale in California |
CCT | 3000K |
Location Rating | Dry |
Voltage | 120V |
Weight | 0.77 |
DLC Approved | No |
Standards | cETLus |
CRI | 90 |
IMAP | 54.99 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- PROGRESS LIGHTING Cylinder Lens Collection White 6-Inch Round Cylinder Cover (P860046-030)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- NUVO 3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black (TK349)
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 3-Light, MR16, Gimbal Ring Track Kit, 4 foot Track, Line Voltage, White (TK355)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- Nuvo Track Lighting Fixtures