Shop All Area Lights
Nuvo
Fixture, Outdoor Canopy, LED, 70W, Bronze, Wet
Mfr # 65/149
Zoro # G6503087
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V-277V
- Lamp Life 50,000 hours
- Lighting Technology LED
- Watts 70W
- Length 10 in
Product Information
- Brand Nuvo
- MFR # 65/149
- Zoro # G6503087
- UPC # 45923682483
- Country of Origin China
- Category Area Lights
Dimensions
Length | 10 in |
Height | 3.75 in |
Width | 10 in |
Details
Voltage | 100V-277V |
Lamp Life | 50,000 hours |
Lighting Technology | LED |
Watts | 70W |
Standards | cULus |
Material | Aluminum (ADC12) |
Fixture Lens Material | Polycarbonate (PC) |
IP Rating | IP65 |
Color Temperature | Natural Light |
CRI | 80 |
Operating Temp. Range | -40°F to 104°F |
Housing Finish | Bronze |
Fixture Type - Recessed Down Light | Canopy |
Dimmable | Dimmable |
Location Rating | Wet |
CCT | 5000K |
Indoor/Outdoor | Outdoor |
Beam Angle | 150° |
Description
LED Canopy Light - 70 Watts- 5000K - Bronze Finish - 120-277 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Century 38" LED Vanity - Polish Chrome Finish - White Acrylic Shade (CEV380430LAJD2PC)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Sylvania, Dulux D 18W/27K (DULUX D 18W/27K)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V25PK)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 277-480 Volts (65/860)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- WESTGATE LFX-SM-10-30W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-50K-KN)
- Nuvo Area Lights