Shop All Chandeliers
Nuvo
Fixture, Chandelier, 9-Lght, Incandescent, 60W, 120V, A19, Medium Base, Width: 28.00
Mfr # 60/7289
Zoro # G4371648
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel and Glass
- Style Transitional
- Length 28.00
- Shade Width 4 in.
- Application Ceiling
Product Information
- Brand Nuvo
- MFR # 60/7289
- Zoro # G4371648
- UPC # 45923672132
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 28.00 |
Shade Width | 4 in. |
Wire Length | 12 ft. |
Width | 28.00 |
Shade Height | 5 in. |
Height | 25.00 |
Details
Finish | Matte Black |
Material | Steel and Glass |
Style | Transitional |
Application | Ceiling |
Bulb Type | Incandescent |
Voltage | 120 |
Standards | cULus |
Bulb Watts | 60 |
Shade Material | Glass |
Bulb Included | No |
Bullb Base | Medium |
Glass Finish | Clear Seeded |
Bulb Count | 9 |
Weight | 18.42 |
Description
Bransel 9-Light Chandelier Fixture - Matte Black Finish with Clear Seeded Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H44gs-100/m replacement light bulb lamp (H44GS-100/M LIGHT BULB / LAMP)
- JANDORF Socket Phenolic On/Off Push Through Lamp Socket (C60535)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- LIVEX LIGHTING Black Chrome Chandelier, 4 Light (49344-46)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- Nuvo Chandeliers