Shop All Chandeliers
Nuvo
Fixture, Chandelier, 6-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Bulb Count: 6
Mfr # 60/7354
Zoro # G4370844
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type Incandescent
- Application Ceiling
- Shade Material No Glass
- Standards cETLus
- Bullb Base Medium
Product Information
- Brand Nuvo
- MFR # 60/7354
- Zoro # G4370844
- UPC # 45923673306
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 25.25 |
Height | 15.00 |
Length | 25.25 |
Wire Length | 12 ft. |
Details
Finish | Black / Polished Nickel |
Bulb Type | Incandescent |
Application | Ceiling |
Shade Material | No Glass |
Standards | cETLus |
Bullb Base | Medium |
Weight | 1.56 |
Bulb Watts | 100 |
Style | Industrial |
Material | Steel |
Bulb Count | 6 |
Voltage | 120 |
Bulb Included | No |
Description
Ryder 6-Light Chandelier Fixture - Black Finish with Polished Nickel Sockets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/ECO)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- WAREHOUSE OF TIFFANY Fabiola Crystal Chandelier (RL1063)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- Nuvo Chandeliers