Shop All Chandeliers
Nuvo
Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in.
Mfr # 60/7185
Zoro # G4374834
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bullb Base Medium
- Bulb Watts 60
- Shade Width 4 in.
- Shade Height 5 in.
- Width 25.00
Product Information
- Brand Nuvo
- MFR # 60/7185
- Zoro # G4374834
- UPC # 45923672101
- Country of Origin China
- Category Chandeliers
Dimensions
Shade Width | 4 in. |
Shade Height | 5 in. |
Width | 25.00 |
Wire Length | 12 ft. |
Length | 25.00 |
Height | 17.63 |
Details
Finish | Brushed Nickel |
Bullb Base | Medium |
Bulb Watts | 60 |
Material | Steel and Glass |
Voltage | 120 |
Bulb Count | 5 |
Weight | 10.73 |
Bulb Included | No |
Glass Finish | Clear Seeded |
Shade Material | Glass |
Style | Transitional |
Bulb Type | Incandescent |
Application | Ceiling |
Standards | cULus |
Description
Bransel 5-Light Chandelier Fixture - Brushed Nickel Finish with Clear Seeded Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnatek 89g457 (89G457 MAGNATEK)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- DORCY Yellow Led 20 lm (41-2350)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- HODEDAH Hodedah HIK65 BEECH Kitchen Island Spice Rack & Towel Rack-Beech (HIK65 BEECH)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- Nuvo Chandeliers