Shop All Chandeliers
Nuvo
Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Height: 27.13
Mfr # 60/7315
Zoro # G4373258
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Included No
- Shade Height 5.5 in.
- Bulb Type Incandescent
- Voltage 120
Product Information
- Brand Nuvo
- MFR # 60/7315
- Zoro # G4373258
- UPC # 45923673115
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 27.38 |
Shade Height | 5.5 in. |
Length | 27.38 |
Shade Width | 4.5 in. |
Height | 27.13 |
Wire Length | 12 ft. |
Details
Finish | Black |
Bulb Included | No |
Bulb Type | Incandescent |
Voltage | 120 |
Glass Finish | White |
Bulb Watts | 60 |
Weight | 14.25 |
Standards | cETLus |
Material | Steel |
Style | Traditional |
Application | Ceiling |
Shade Material | Glass |
Bullb Base | Medium |
Bulb Count | 5 |
Description
Caleta 5-Light Chandelier Fixture - Black Finish with Frosted Cylindrical Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- ILC Replacement for Federal Signal K8107194a replacement light bulb lamp, 2PK (K8107194A FEDERAL SIGNAL)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-020)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- Nuvo Chandeliers