Shop All Vanity Lights
Nuvo
Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr
Mfr # 60-338
Zoro # G3386588
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-1/8"
- Width 20-1/2"
- Housing Finish Polished Chrome
- Lamp Type incandescent
- Mounting Wall
Product Information
- Brand Nuvo
- MFR # 60-338
- Zoro # G3386588
- UPC # 45923603389
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6-1/8" |
Width | 20-1/2" |
Details
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 3 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Transitional |
Fixture Series | Empire |
Collection | Empire |
Description
Wall Fixture,3L,Vanity,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22BA)
- ILC Replacement for Hach 1720e (1720E HACH)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- NUVO Empire 1 Light 7 in. Vanity Alabaster Glass Bell Chrome (60-336)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO Destin 2-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7702)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- Nuvo Vanity Lights