Shop All Emergency Lights
Nuvo
Emergency Light - 90min Backup - Steel/NYC - 120/277V
Mfr # 67/132
Zoro # G611242261
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Housing Material Steel
- Battery Chemistry Nickel-Cadmium
- Width 12 in
- Height 9.88 in
Product Information
- Brand Nuvo
- MFR # 67/132
- Zoro # G611242261
- UPC # 45923675812
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 12 in |
Height | 9.88 in |
Depth | 2 in |
Details
Item | Exit Sign with Emergency Lights |
Mounting | Wall |
Housing Material | Steel |
Battery Chemistry | Nickel-Cadmium |
Housing Finish | White |
Weight | 2.54 lb |
Dimmable / Non-Dimmable | Non-Dimmable |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Lumens | 220 |
Standards | RoHS ; ULus - Certified; Damp Location Rating |
Watts | 1.5 |
Voltage | 120/277 V |
Includes | Battery |
Color Temp. | 5700K |
Incandescent Equivalent | 15W |
Surge Protection | Built-in surge protection - 3KV |
Application | Emergency Lighting |
Amps | 0.013/0.005A |
Description
SATCO NUVO's NYC approved LED emergency light 67-132 is the perfect solution for businesses and organizations in New York City. This light is made with 20-gauge steel and meets all NYC, OSHA, and NFPA requirements. It has a battery backup with a 90-minute run time, as well as a battery push-to-test button and AC supply indicator for easy maintenance and monitoring. SATCO NUVO's LED emergency lights are rated for damp locations, making them ideal for use in a variety of settings. Keep occupants safe and prepared for any emergency with the highest level of safety and quality for your space.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- NUVO Remote Emergency Light - Low-Voltage Backup - Dual Head (67/135)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- NUVO Emergency Light - 90min Backup - Remote -120/277V (67/131)
- NUVO Emergency Light - 90min Backup - Tri-Head - 120/277V (67/133)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- Nuvo Emergency Lights