Shop All Emergency Lights
Nuvo
Emergency Light - 90min Backup - Dual Head - 120/277V
Mfr # 67/130
Zoro # G011242267
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling/Wall
- Housing Material Thermoplastic
- Battery Chemistry Nickel-Cadmium
- Width 12.5 in
- Height 4.5 in
Product Information
- Brand Nuvo
- MFR # 67/130
- Zoro # G011242267
- UPC # 45923675799
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 12.5 in |
Height | 4.5 in |
Depth | 2.88 in |
Details
Item | Exit Sign with Emergency Lights |
Mounting | Ceiling/Wall |
Housing Material | Thermoplastic |
Battery Chemistry | Nickel-Cadmium |
Weight | 1.07 lb |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Housing Finish | White |
Voltage | 120/277 V |
Includes | Battery |
Watts | 0.8 |
Dimmable / Non-Dimmable | Non-Dimmable |
Color Temp. | 5700K |
Standards | FCC ; RoHS ; cULus; Damp Location Rating |
Lumens | 210 |
Incandescent Equivalent | 6W |
Amps | 0.007/0.003A |
Surge Protection | Built-in surge protection - 3KV |
Application | Emergency Lighting |
Description
Introducing SATCO NUVO's LED Emergency Light with Battery Backup 67-130 - your ultimate solution for reliable emergency lighting. This high-performance fixture boasts adjustable heads and offers ceiling or wall mounting options, making it perfect for a range of applications. Remote-capable models allow for the addition of two single or one double remote head. Constructed from a 5VA flame-retardant ABS housing, these lights are built to withstand emergency situations. All models and remote heads are UL certified and compliant with OSHA, NFPA, and RoHS standards. With a 90-minute battery backup run time, you can trust this fixture to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator ensure easy maintenance and peace of mind. Don't settle for subpar emergency lightingupgrade to SATCO NUVO LED Emergency Lights for your emergency lighting needs.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance 5W R20 LED Bulb, 450 Lumens - Soft White (FE6461)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL21-3)
- NUVO Emergency Light - 90min Backup - Tri-Head - 120/277V (67/133)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- NUVO Remote Emergency Light - Low-Voltage Backup - Dual Head (67/135)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- NUVO Emergency Light - 90min Backup - Remote -120/277V (67/131)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- Nuvo Emergency Lights