Shop All Pendants
Nuvo
Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade
Mfr # 60/7972
Zoro # G111695253
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Classic design is perfectly showcased with the Easton pendants, bringing traditional design, and refined details, to name a few of the characteristics of this beautiful series. A white linen cylinder-style shade softly diffuses illumination for romantic, yet suitable lighting for any location you desire. Understated elegance to add drama to an entryway, a warm glow in a dining room, and an inviting silhouette in a kitchen, these pendants come in two sizes with one-light, or three-light configurations, ideal for creating a welcoming and relaxing environment. Available in burnished brass and polished nickel, the Easton pendant is superior lighting in a sophisticated package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Nickel Cadmium (NiCd) SC, 425 lm lm (75810)
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- ILC Replacement for Bulbworks Bw.f10t8.cw replacement light bulb lamp (BW.F10T8.CW BULBWORKS)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Hartley 1-Light Pendant Fixture - Antique Copper Finish with Clear Glass (60/6748)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- Nuvo Pendants