Shop All Chandeliers
Nuvo
Cordello 4-Light Chandelier Vintage Brass Etched White Opal Glass
Mfr # 60/7884
Zoro # G709578920
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Quantity 4
- Finish Vintage Brass
- Watts 60W
- Standards cETLus Listed
- Dimmable Lamp Dependent
Product Information
- Brand Nuvo
- MFR # 60/7884
- Zoro # G709578920
- UPC # 45923678844
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 16 in |
Length | 18 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Lamp Quantity | 4 |
Finish | Vintage Brass |
Watts | 60W |
Standards | cETLus Listed |
Dimmable | Lamp Dependent |
Style | Traditional |
Voltage | 120V |
Material | Steel, Glass |
Glass Finish | Etched White Opal |
Installation | Up Only |
Location Rating | Dry |
Lamp Shape | Type B |
Sloped Ceiling Compatible | Yes |
Light Direction | Up |
Lamp Base | Candelabra |
Description
The design of the Cordello 60-7884 chandelier is traditional and elegant, with beautiful curves and crisp shades. The elongated shades add a sense of drama and are etched white, diffusing the-light for a soft glow. The minimalist design is accentuated by the vintage brass finish on the arms and fixture body, timeless style suited for a variety of home decors. Whether you're looking to update your dining room, living room, entry way, or hallway, the Cordello Chandelier is an excellent choice.
- •Accepts four 60-watt Type B candelabra base bulbs or LED equivalent
- •Steel Construction
- •White Etched Opal glass shade
- •Vintage Brass finish
- •Dry Location Rated
- •1 Year Warranty
- •Instructions and mounting hardware included for easy installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- ILC Replacement For PHILIPS F15T8BL (WW-4CBL-1)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- WAREHOUSE OF TIFFANY Candace Crystal-Chrome Chandelier (RL4577)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Nuvo Chandeliers