Shop All Outdoor Wall Lights
Nuvo
Briton 1-Light 14 in. Post Lantern with Clear Glass
Mfr # 60-546
Zoro # G3391899
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Voltage 120V
- Width 6 in
- Length 6 in
- Light Technology Incandescent
Product Information
- Brand Nuvo
- MFR # 60-546
- Zoro # G3391899
- UPC # 45923605468
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 14 in |
Length | 6 in |
Details
Finish | White |
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Fixture Series | Briton |
Housing Material | Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Description
The Boxwood 60-4975 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- ILC Replacement for Westinghouse Mh400/u/m59/ed28/e replacement light bulb lamp (MH400/U/M59/ED28/E WESTINGHOUSE)
- WESTINGHOUSE Bulb 25T8Dc (03717)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-548)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- DABMAR LIGHTING 2 x 3W & 12V MR16 LED Solid Brass Up & Down Wall Light Fixture (LV65-LED3-BS)
- Nuvo Outdoor Wall Lights