Shop All Pendants
Nuvo
Bridgeview 1 Light Pendant Bronze
Mfr # 60-1707
Zoro # G3382780
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15"
- Width 16"
- Housing Finish Mission Dust Bronze
- Lamp Type incandescent
- Mounting Canopy
Product Information
Dimensions
Height | 15" |
Width | 16" |
Details
Housing Finish | Mission Dust Bronze |
Lamp Type | incandescent |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | A19 Bulb, 150W Max. |
Style | Traditional |
Collection | Bridgeview |
Fixture Series | Bridgeview |
Description
Pendant Fixture,1L,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Ft24dl/830/eco replacement light bulb lamp (FT24DL/830/ECO SYLVANIA)
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- CREE Aluminum Reflector Wire Guard (WG-A)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- Nuvo Pendants