Shop All Outdoor Wall Lights
Nuvo
Adams 1-Light 18 in. Outdoor Wall with Frosted Glass
Mfr # 60-4903
Zoro # G3389640
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.13 in
- Height 18.25 in
- Length 6.88 in
- Light Technology Incandescent
Product Information
- Brand Nuvo
- MFR # 60-4903
- Zoro # G3389640
- UPC # 45923649035
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 18.25 in |
Length | 6.88 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Textured Black |
Fixture Series | Adams |
Housing Material | Glass / Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
Outdoor fixtures are a staple for elevating a home's exterior and the 60-3457 onion-style nautical wall lantern delivers! With a classic, clear glass seeded globe adding an age-old touch, it provides maximum light to the dimmest of areas. Crafted in die-cast aluminum and finished in a durable, powder-coated white finish that is sure to stand up for years to come. Bring some life to a dull garage or flank a sliding door to invite guests in from the out-of-doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- Nuvo Outdoor Wall Lights