Shop All Outdoor Wall Lights
Nuvo
Adams 1-Light 18 in. Outdoor Wall with Frosted Glass
Mfr # 60-3479
Zoro # G3386378
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.13 in
- Height 18.25 in
- Length 6.88 in
- Light Technology Incandescent
Product Information
- Brand Nuvo
- MFR # 60-3479
- Zoro # G3386378
- UPC # 45923634796
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 18.25 in |
Length | 6.88 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Textured Black |
Housing Material | Die-cast Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Number of Bulbs | 1 |
Description
Lighting and safety go hand in hand with the SF77-488 dual flood light from SATCO|NUVO. Featuring two lamps with swivels ideal for easy adjustments to position the lighting where you need it most. Finished in white to complement various exterior colors, it can be installed above the garage, entry way, or on the side of your home to illuminate a dark walkway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- ILC Replacement for HOWARD CF13S/835 (CF13S/835 HOWARD)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- NUVO LED Rectangular Bulk Head Fixture, White Finish with White Glass (62/1393)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-546)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- Nuvo Outdoor Wall Lights