Shop All Flushmount Lights
Nuvo
9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK
Mfr # 62/1763
Zoro # G508455811
product price: $277.99
/pk 12, $23.17/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush
- Housing Finish White
- Lamp Type Integrated LED
- Voltage 120V
- Height 1.37 in
Product Information
- Brand Nuvo
- MFR # 62/1763
- Zoro # G508455811
- UPC # 45923627200
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 1.37 in |
Diameter | 9 in |
Details
Mounting | Flush |
Housing Finish | White |
Lamp Type | Integrated LED |
Voltage | 120V |
Watts | 17 |
Dimmable | Yes |
Finish | Frosted |
Item | Flush |
Fixture Shape | Round |
Includes | E26 adaptor |
Fixture Lens Material | Polycarbonate |
Lighting Technology | LED |
IP Rating | Wet |
Housing Material | Steel |
Description
Nuvo's 62-1763 9-inch LED Surface Mount Downlight is the contractor's choice for residential, multi-family, and commercial applications. Perfect for residential and commercial applications, this dimmable downlight illuminates kitchens, bathrooms, hallways, and offices at 3000K CCT. Unique to traditional surface mount downlights, this fixture offers the option to be mounted in most standard 3 and 4-inch junction boxes or retrofit 5/6-inch recessed cans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco Fp-6500 Xenon replacement light bulb lamp (FP-6500 XENON JASCO)
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- ILC Replacement For LIGHT BULB LAMP, F35CWCU6WM (F35CW/C/U6/WM)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- NUVO 2-Light 60W Incandescent Flush Fixture, Old Bronze Finish (60-281)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- Nuvo Flushmount Lights