Shop All LED Bay Lights
Nuvo
80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - White Finish - 120 Volt
Mfr # 65/974
Zoro # G810371687
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 9071 lm
- Standards FCC; RoHS; IK08; cULus
- Height 5.63 in
- CRI 80
- Includes 6-foot cord
Product Information
- Brand Nuvo
- MFR # 65/974
- Zoro # G810371687
- UPC # 45923661396
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 9071 lm |
Standards | FCC; RoHS; IK08; cULus |
CRI | 80 |
Includes | 6-foot cord |
IP Rating | IP65 |
Fixture Housing Color | White |
Dimmable | Non-Dimmable |
Fixture Housing Material | Die-cast Aluminum |
Beam Angle | 110 degrees |
Fixture Lens Material | Polycarbonate (PC) |
Temp. Range | -40 to 45°C |
Voltage | 120 V |
Rated Life | 30000 hrs |
Surge Protection | Built-in surge protection - 2KV |
Indoor / Outdoor | Indoor/Outdoor |
Location | Wet |
Incandescent Equivalent | 150 to 175 W |
Style | Utility |
Amps | 0.667 A |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-974 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility, lighting even the largest of spaces, these shop lights can also be hardwired for permanent installation. With 9071 lumens at 80 watts, these LED lights will illuminate just about any project or event delivering high output, cool white lighting where it's needed. Finished in white, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one, convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300w T3 Q/Cl Halogen Double Ended Flat Blade Lamp 145mm 1/Crd 0472400 (S3429)
- ILC Replacement for Delta Ultraviolet 70-18420 replacement light bulb lamp (70-18420 DELTA ULTRAVIOLET)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 150W, 200-480V, 20250 Lumen, 5000K, DLC Premium (CLU11-150WSH1-BK50)
- Nuvo LED Bay Lights