Shop All LED Bay Lights
Nuvo
60 Watt Hi-Pro Shop Light with Plug - 8 in Dia. - 5000K - Black Finish - 120 Volt
Mfr # 65/962
Zoro # G610371689
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6900 lm
- Standards FCC; RoHS; IK08; cULus
- Fixture Housing Material Die-cast Aluminum
- Beam Angle 110 degrees
- IP Rating IP65
Product Information
- Brand Nuvo
- MFR # 65/962
- Zoro # G610371689
- UPC # 45923661174
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 6900 lm |
Standards | FCC; RoHS; IK08; cULus |
Fixture Housing Material | Die-cast Aluminum |
Beam Angle | 110 degrees |
IP Rating | IP65 |
Fixture Housing Color | Black |
Rated Life | 30000 hrs |
Fixture Lens Material | Polycarbonate (PC) |
Voltage | 120 V |
Includes | 6-foot cord |
CRI | 80 |
Temp. Range | -40 to 45°C |
Dimmable | Non-Dimmable |
Location | Wet |
Style | Utility |
Indoor / Outdoor | Indoor/Outdoor |
Incandescent Equivalent | 125 W |
Surge Protection | Built-in surge protection - 2KV |
Amps | 0.500 A |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-962 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, featuring maximum flexibility, lighting the largest spaces with ease, or can be hardwired for permanent installation. With 6900 lumens at 60 watts, these LED lights will illuminate just about any project or event delivering high output, natural white lighting where it's needed. Finished in black, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Apogee LED Flush Mount (P350070-009-30)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- HALO Specular Reflector, 404 (404H)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 200-480V, 32400 Lumen, 5000K, DLC Premium (CLU11-240WSH1-BK50)
- Nuvo LED Bay Lights