Shop All LED Bay Lights
Nuvo
4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, White
Mfr # 62/1581
Zoro # G604841259
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K/4000K/5000K
- Standards cETLus - Listed
- CRI 90
- Watts 9
- Dimmable Yes - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Product Information
- Brand Nuvo
- MFR # 62/1581
- Zoro # G604841259
- UPC # 45923625497
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 4.67 |
Width | 4.67 |
Height | 1.31 |
Details
Lumens | 680-720 |
Color Temperature | 3000K/4000K/5000K |
Standards | cETLus - Listed |
CRI | 90 |
Watts | 9 |
Dimmable | Yes - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Housing Material | Aluminum |
Fixture Lens Material | Polycarbonate (PC) |
Fixture Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Voltage | 120 |
Housing Color | White |
Beam Angle | 90 |
Description
This easy-to-install, efficient LED surface mount fixture is perfect for many applications. Selectable color temperatures at 3000K, 4000K, or 5000K mean you will deliver superior light almost anywhere, including kitchens, baths, hallways, closets, and offices. NUVO's 62-1581 easily installs into 4-inch junction boxes and comes in a white finish for all your lighting needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- ILC Replacement for Sylvania 150a/135/ss/xl 130v replacement light bulb lamp, 4PK (150A/135/SS/XL 130V SYLVANIA)
- ILC Replacement For UNIVERSAL C218UNVME (C218UNVME)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- Nuvo LED Bay Lights