Shop All Track Lighting Fixtures
Nuvo
4 ft., Track, Black Finish
Mfr # TR121
Zoro # G3407411
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Finish Black
- Fixture Type Indoor Lighting
- Length (In.) 48 in
Product Information
- Brand Nuvo
- MFR # TR121
- Zoro # G3407411
- UPC # 045923421211
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length (In.) | 48 in |
Width (In.) | 1.31 in |
Height (In.) | 0.63 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Black |
Fixture Type | Indoor Lighting |
Material | Metal |
Standards | UL - Listed, Dry Location |
Description
Track Light Track,4 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13519)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Shape, Black finish (TK404)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694G)
- Nuvo Track Lighting Fixtures