Shop All LED Under Cabinet Lighting
Nuvo
22Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish
Mfr # 63/553
Zoro # G207352466
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate / Aluminum
- Voltage 120
- Height 1
- Finish White
- IP Rating IP20
Product Information
- Brand Nuvo
- MFR # 63/553
- Zoro # G207352466
- UPC # 45923635533
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 22 |
Height | 1 |
Width | 3.54 |
Details
Material | Polycarbonate / Aluminum |
Voltage | 120 |
Item - Under Cabinet Lights | Under Cabinet LED Strip |
Finish | White |
IP Rating | IP20 |
Description
SATCO NUVO CounterQUICK Under Cabinet Fixtures were developed with a simple purpose design a highquality under cabinet lighting solution that is easy to install Now with smart WiFi technology, CounterQUICK has become a part of the STARFISH Smart Home Family The 63553 measures 22 inches at only 13 watts with 920 lumens and has fully enabled WiFi built in so you can control all of your smart lighting with our simpletouse Starfish app Change the colors and temperature to add style and ambiance to any occasion Build a scene to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and taskdriven The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control Enlighten your life with Satco Lighting and our new Starfishenabled undercabinet fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- FULHAM FIREHORSE CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- NUVO 20 Watt - 34 Inch LED White Under Cabinet Light - CCT Selectable (63/505)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- Nuvo LED Under Cabinet Lighting