Shop All LED Under Cabinet Lighting
Nuvo
20 Watt - 34 Inch LED White Under Cabinet Light - CCT Selectable
Mfr # 63/505
Zoro # G810371700
original price:
$83.75
9% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FCC; RoHS; cETLus; IK08; IP20
- Rated Life 40000 hrs
- Voltage 120 V
- Features Built-in surge protection - 2KV; CCT Selectable
- Finish White
Product Information
- Brand Nuvo
- MFR # 63/505
- Zoro # G810371700
- UPC # 45923635052
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 34 in |
Width | 3.5 in |
Height | 1 in |
Details
Standards | FCC; RoHS; cETLus; IK08; IP20 |
Rated Life | 40000 hrs |
Voltage | 120 V |
Features | Built-in surge protection - 2KV; CCT Selectable |
Finish | White |
Material | Aluminum |
CRI | 90+ |
Dimmable | Yes |
Lumens | 1500 lm |
Temp. Range | -20 to 45°C |
Incandescent Equivalent | 100 W |
Beam Angle | 105 degrees |
Amps | 0.167 A |
Lens Material | Polycarbonate (PC) |
Indoor / Outdoor | Indoor |
Location | Dry |
Style | Utility |
Description
No matter how you hang it, install it, connect it, link it, wire it, or light it - the 63-505 34 inch Counter QUICK LED under cabinet light is designed to help get the job done. Installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- ILC Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp (300M/PS30 120-130V PHILIPS)
- NUVO 22Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish (63/553)
- JESCO S601 series 12 inch LED Slim Stix Linkable 4000K (S601-12/40)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- SPLASHOFFLASH ALC2 Series 24.25 in. LED Dimmable Under Cabinet Light; White (SP614838)
- Nuvo LED Under Cabinet Lighting