Shop All Outdoor Flushmount Lights
Nuvo
2-Light 10 in. Carport Flush Mount with Textured Frosted Glass
Mfr # 60-473
Zoro # G3389397
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25 in
- Standards cETLus - Listed, Wet Location Listed
- Length 9.25 in
- Watts 60W
- Housing Finish Black
Product Information
- Brand Nuvo
- MFR # 60-473
- Zoro # G3389397
- UPC # 45923604737
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 9.25 in |
Length | 9.25 in |
Height | 5 in |
Details
Standards | cETLus - Listed, Wet Location Listed |
Watts | 60W |
Housing Finish | Black |
Voltage | 120V |
Housing Material | Aluminum |
Lamp Included | No |
Number of Bulbs | 2 |
Lamp Base | Medium |
Lamp Shape | A19 |
Technology | Incandescent |
Application | Outdoor Lighting |
Description
SATCO|NUVO's SF77-701 PAR38 outdoor double flood light lamp holder adds peace of mind and safety to outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged, black finish blends in seamlessly for most applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led G9 3K 120V (BPG940/830/LED)
- LUMAPRO Safety Sleeve, T5 Lamps, Red, 45 3/16 IN (4DZN8)
- GE LAMPS LED Lamp, 9.0W, PK3 (LED9LS3/827)
- FEIT ELECTRIC Cylinder E26 (Medium) Filament LED Bulb Daylight 75 Watt Equivalence (C53/7/CL/950CA)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- VAXCEL Dorado Outdoor 9in Light Bronze (T0367)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- CLING 17 in. Elise Flush Mount in Black - 19 in. (CL2211244)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- Nuvo Outdoor Flushmount Lights