Shop All Track Lighting Fixtures
Nuvo
2 ft., Track, Russet Bronze Finish
Mfr # TR131
Zoro # G3407350
product price: $20.58
/ea
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Finish Russet Bronze
- Fixture Type Indoor Lighting
- Material Metal
Product Information
- Brand Nuvo
- MFR # TR131
- Zoro # G3407350
- UPC # 045923421310
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height (In.) | 0.63 in |
Length (In.) | 24 in |
Width (In.) | 1.31 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Russet Bronze |
Fixture Type | Indoor Lighting |
Material | Metal |
Standards | cETLus - Listed, Dry Location |
Description
Track Light Track,2 ft.,Russet Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Aviation Bulb, Replacement For Wat, 34-0428020-65 (34-0428020-65)
- LEVITON Plastic Medium Base Keyless Outdoor Socket (00167-000)
- KEYSTONE T5 High Efficiency Electronic Ballast, KTEB-135HE-1-TP (KTEB-135HE-1-TP)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- NUVO 1-Light, MR16, 12V Track Head, Round, Black Finish (TH235)
- NUVO Fixture, Track Head, LED, 60W, 120V, Light Bar, 3000K, Black (TH507)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 1-Light, MR16, 120V Track Head, Square, Black Finish (TH313)
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- Nuvo Track Lighting Fixtures