Shop All Flushmount Lights
Nuvo
14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic
Mfr # 62/1216
Zoro # G704416401
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Voltage 120
- Height 3.25
- Lumens 1230-1330
Product Information
- Brand Nuvo
- MFR # 62/1216
- Zoro # G704416401
- UPC # 45923612169
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 3.25 |
Details
Voltage | 120 |
Lumens | 1230-1330 |
Watts | 20 |
Dimmable | Yes |
Finish | White |
Standards | cETLus |
Beam Angle | 120 degrees |
Color Temperature | 3000K/4000K/5000K |
For Use With | Indoor Lighting |
Housing Material | Steel |
Fixture Lens Material | Poly methyl methacrylate (PMMA) |
Rated Life | 50000 |
Weight | 2.09 |
Description
NUVO's 62-1216 LED Cloud fixture now features Satco's ColorQuick selectable CCT technology for even more versatility. This 14-inch square option with a PMMA non-yellowing lens and a damp location rating, makes this fixture both durable and energy-efficient. With a sleek contemporary look, it is perfect for a variety of spaces from offices and shops to restaurants, homes and more! CCT selectable technology, ENERGY STAR Rated, Complies with NEC 410.16(A)(3) and NEC 410.16(C)(5), 90 CRI, Rated for 50000 hours
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BALLAST C242UNVME (WW-0C5W-6)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- LITEZALL Nearly Invincible 1000 Lumen Rechargeable Tactical Flashlight (LA-1KRFLNI-6/12)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- Nuvo Flushmount Lights