Shop All Pendants
Nuvo
1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R
Mfr # 60-5898
Zoro # G3394927
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Width 8"
- Housing Finish Mahogany Bronze
- Lamp Type incandescent
- Voltage 120v
Product Information
Dimensions
Height | 16" |
Width | 8" |
Details
Housing Finish | Mahogany Bronze |
Lamp Type | incandescent |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Bulb, 60W Max. |
Fixture Series | Seneca |
Collection | Seneca |
Description
Mini Pendant Fixture,1L,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- NUVO Hartley 1-Light Pendant Fixture - Antique Copper Finish with Clear Glass (60/6748)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- Nuvo Pendants