Shop All Track Lighting Fixtures
Nuvo
1-Light, R20, Track Head, Straight Cylinder, Russet Bronze Finish
Mfr # TH343
Zoro # G3406553
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Straight Cylinder
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
Product Information
- Brand Nuvo
- MFR # TH343
- Zoro # G3406553
- UPC # 045923403439
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 9.38 in |
Length (In.) | 6 in |
Width (In.) | 3.5 in |
Height (In.) | 3.5 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Straight Cylinder |
Lighting Technology | Incandescent |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | Russet Bronze |
Lamp Base | Medium |
Material | Glass / Metal |
Standards | cETLus - Listed, Dry Location |
Dimmable | Lamp Dependent |
Lamp Type | R20 |
Description
Track Head,1L,R20,Str Cylinder,,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- LEVITON Lampholder For Medium Bipin Lamps (13357-N)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 35deg., E26 (LED7DP203W827/35)
- NUVO 2 ft., Track, Black Finish (TR119)
- NUVO 4 ft., Track, Black Finish (TR121)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte White, 36 Deg. Beam (TH473)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- NUVO 1-Light, MR16, 120V Track Head, Square, Black Finish (TH313)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- Nuvo Track Lighting Fixtures