Shop All Track Lighting Fixtures
Nuvo
1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam
Mfr # TH421
Zoro # G3406842
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Angle Arm
- Lighting Technology LED
- Color Temperature 3000K
- Lamp Voltage - Track Lighting Head 120V
Product Information
- Brand Nuvo
- MFR # TH421
- Zoro # G3406842
- UPC # 045923404214
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 5-3/4 in |
Height (In.) | 2.75 in |
Width (In.) | 2.75 in |
Length (In.) | 3.38 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Angle Arm |
Lighting Technology | LED |
Color Temperature | 3000K |
Lamp Voltage - Track Lighting Head | 120V |
Finish | White |
Fixture Type | Indoor Lighting |
Dimmable | Yes-Dimmable |
Lamp Type | Integrated LED |
CRI | 90 |
Rated Life | 30000 |
Standards | cETLus - Listed, Dry Location |
Material | Frosted Glass |
Lumens | 1020L |
Description
Track,Head,1L,12W,LED Angle Arm,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Head Lamp COB LED - Black (032-92550)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE TALL PROFILE LMPHLDR (13354)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Brushed Nickel Finish (TH307)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish (TH324)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Shape, Black finish (TK404)
- NUVO 2 ft., Track, Brushed Nickel Finish (TR126)
- Nuvo Track Lighting Fixtures