Shop All Outdoor Wall Lights
Nuvo
1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish
Mfr # SF76-645
Zoro # G3404593
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 5.5 in
- Light Technology Halogen
- Watts 50W
- Finish Dark Bronze
Product Information
- Brand Nuvo
- MFR # SF76-645
- Zoro # G3404593
- UPC # 45923766459
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Length | 5.5 in |
Dia. (In.) | 2.5 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 50W |
Finish | Dark Bronze |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Number of Bulbs | 1 |
Lamp Shape | PAR16 |
Application | Outdoor Lighting |
Description
Outdoor Landscape Fixt,1L,6",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Incandescent Bulb, 60 W, T12 Lamp, Medium E26 Lamp Base, 150 Lumens, 2200 K Color Temp (BP60T12/RP)
- ZORO SELECT Yellow No Led General Purpose Handheld Flashlight, 20 lm (32ZN12)
- ILB GOLD Hid Bulb Sodium, Replacement For Light Bulb / Lamp LU400 (LU400)
- ILC Replacement for GE General Electric G.E Ge-332-120-ps-n (GE-332-120-PS-N GE GENERAL ELECTRIC G.E)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-893)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-548)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- Nuvo Outdoor Wall Lights