Shop All Vanity Lights
Nuvo
1 Light Dual Surface Mount Fixture Medium Polished Nickel
Mfr # 60-4802
Zoro # G3389972
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Close-To-Ceiling Flush
- Light Type A19 Bulb Medium Base 60W Max.
- Style Contemporary
Product Information
- Brand Nuvo
- MFR # 60-4802
- Zoro # G3389972
- UPC # 45923648021
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 5" |
Details
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Close-To-Ceiling Flush |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 60W Max. |
Style | Contemporary |
Collection | No |
Description
Wall Fixture,1L,Dual Surface Mt Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- ILC Replacement for Green Energy Mr-16 24v-20w/n/fg replacement light bulb lamp (MR-16 24V-20W/N/FG GREEN ENERGY)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- Nuvo Vanity Lights