Shop All Outdoor Wall Lights
Nuvo
1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass
Mfr # 60-641
Zoro # G3397158
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 8.88 in
- Length 6.88 in
- Light Technology Incandescent
- Watts 60W
Product Information
- Brand Nuvo
- MFR # 60-641
- Zoro # G3397158
- UPC # 45923606410
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 8.88 in |
Length | 6.88 in |
Dia. (In.) | 6 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Textured Black |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Lamp Base | Medium |
Number of Bulbs | 1 |
Description
The Cove Neck 60-4956 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully finished in white, rustic bronze or textured black and complimented with clear seed glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- ILC Replacement for Whelen Engineering Universal Flash Tube replacement light bulb lamp (UNIVERSAL FLASH TUBE WHELEN ENGINEERING)
- ELEDING eLEDing EEFPTL2240W-RC 2 x 2 ft. Commercial 4200 Lumen 40 watt Integrated LED White 3000-5000K Color Dimmable Drop Ceiling Flat Panel Troffer Light (EEFPTL2240W-RC)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- NUVO 1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head (60-533)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO Howell 1 Light Small Outdoor Wall Fixture 60w Vintage Lamp I (60-5831)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- Nuvo Outdoor Wall Lights