Shop All Outdoor Wall Lights
Nuvo
1 Light 8 in. Utility Wall Mount With White Glass Cylinder B
Mfr # SF77-137
Zoro # G3404952
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 8 in
- Length 6 in
- Light Technology Incandescent
- Watts 100W
Product Information
- Brand Nuvo
- MFR # SF77-137
- Zoro # G3404952
- UPC # 45923771378
- Country of Origin Taiwan, Province of China
- Category Outdoor Wall Lights
Dimensions
Height | 8 in |
Length | 6 in |
Dia. (In.) | 4.75 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Black |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Number of Bulbs | 1 |
Description
Outdoor Wall Fixture,1L,8",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Recessed Step Baffle Trim for 5" Housing P851-ICAT (P868-28)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Phoenix Feather Design Hand Painted Finish (BSL-310-BL)
- POWERZONE PowerZone ORCRTLLED526 Work Light, LED Lamp (ORCRTLLED526)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- TROY 1Lt Wall Lantern Small (B5191)
- Nuvo Outdoor Wall Lights