Shop All Flushmount Lights
Nuvo
1-Light 50W Incandescent Basic Fixture, White Finish
Mfr # SF76-418
Zoro # G3403692
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type PAR30
- Voltage 120V
- Height 9.25 in
- Watts 50W
- Dimmable Lamp Dependent
Product Information
- Brand Nuvo
- MFR # SF76-418
- Zoro # G3403692
- UPC # 45923764189
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 9.25 in |
Diameter | 4.5 in |
Details
Lamp Type | PAR30 |
Voltage | 120V |
Watts | 50W |
Dimmable | Lamp Dependent |
Finish | White |
Includes | Mounting hardware |
Bulb Technology | Incandescent |
Standards | cETLus - Listed; Damp Rating |
Housing Material | Glass / Metal |
Lamp Included | No |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Indoor |
Bulb Base | Medium |
Description
Flush Fixture,1L,R30,Str Cylinder,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- SYLVANIA LED8.5A19F83510YVRP (79702)
- ILC Replacement for Howard Ep3/32is/mv/mc/he (EP3/32IS/MV/MC/HE HOWARD)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO Fixture, Flush, LED, 25W, 120V, Black, D (62/469)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- Nuvo Flushmount Lights