Shop All Outdoor Flushmount Lights
Nuvo
1-Light - 16in. - Pendant - Warehouse Shade - Red Finish
Mfr # SF76-663
Zoro # G3404228
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Glass / Metal
- Housing Finish Red / White Interior
- Watts 100W
- Lamp Included No
- Voltage 120V
Product Information
- Brand Nuvo
- MFR # SF76-663
- Zoro # G3404228
- UPC # 45923766633
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 8.13 in |
Dia. (In.) | 16 in |
Details
Housing Material | Glass / Metal |
Housing Finish | Red / White Interior |
Watts | 100W |
Lamp Included | No |
Voltage | 120V |
Standards | cULus - Listed |
Lamp Shape | A19 |
Technology | Incandescent |
Lamp Base | Medium |
Application | Indoor Lighting |
Number of Bulbs | 1 |
Description
The Briton 60-541 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Old Bronze and features clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- FULHAM LED Emergency Driver, 7.8W, 1,200 lm (FHSCPUNV7.8WL)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- VAXCEL Outland 12in Long Arm Outdoor Light Iron (T0351)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- OR 20801LEDD-WH-ACR Strike 2.0 LED 10 in. White Flush Mount Ceiling Light (OR2516968)
- INTENSE Stainless Steel In-Ground Well Light with Adjustable Lamp, Stainless Steel (IN2563081)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- Nuvo Outdoor Flushmount Lights