Shop All Pendants
Nuvo
1 Light 16 in. Pendant Warehouse Shade White
Mfr # SF76-283
Zoro # G3403430
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/8"
- Width 16"
- Housing Finish White
- Lamp Type incandescent
- Number of Lights 1
Product Information
Dimensions
Height | 8-1/8" |
Width | 16" |
Details
Housing Finish | White |
Lamp Type | incandescent |
Number of Lights | 1 |
Light Type | A19 Bulb, 100W Max. |
Style | Traditional |
Description
Pendant Fixture,Whse 1L,16",White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 25 W, A23, Medium Screw (E26) (LED-8018E50-G2)
- TERRACYCLE REGULATED WASTE Bag Filters, 20 Included (55-310)
- LEDLENSER Ledlenser Leather Pouch Type D for P6R Signature (880609)
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- Nuvo Pendants