Shop All Chandeliers
Nuvo
1-Light 16 in. Pendant - Alabaster Glass
Mfr # 60-393
Zoro # G3387297
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Lighting
- Housing Finish Textured White
- Lamp Type A19
- Mounting (1) 48 inch Chain; (1) 12 foot Wire
- Lamp Included No
Product Information
- Brand Nuvo
- MFR # 60-393
- Zoro # G3387297
- UPC # 45923603938
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 11.5 in |
Diameter | 16 in |
Details
Fixture Type | Indoor Lighting |
Housing Finish | Textured White |
Lamp Type | A19 |
Mounting | (1) 48 inch Chain; (1) 12 foot Wire |
Lamp Included | No |
Dimmable | Lamp Dependent |
Bulb Technology | Incandescent |
Standards | cULus; Dry |
Light Type | Medium |
Voltage | 120V |
Watts | 100W |
Material | Glass / Metal |
Number of Light Bulbs Required | 1 |
Glass Finish | Alabaster |
Description
Hanging Dome Fixture,1L,16",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket 1-1126sw-1-2 replacement light bulb lamp, 2PK (1-1126SW-1-2 SOCKET)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- MAXIM Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier (14423CZGS)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- Nuvo Chandeliers