Shop All Chandeliers
Nuvo
1-Light 16 in. Pendant - Alabaster Glass
Mfr # 60-392
Zoro # G3387279
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Lighting
- Housing Finish Polished Brass
- Lamp Type A19
- Mounting (1) 48 inch Chain; (1) 12 foot Wire
- Dimmable Lamp Dependent
Product Information
- Brand Nuvo
- MFR # 60-392
- Zoro # G3387279
- UPC # 45923603921
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 11.5 in |
Diameter | 16 in |
Details
Fixture Type | Indoor Lighting |
Housing Finish | Polished Brass |
Lamp Type | A19 |
Mounting | (1) 48 inch Chain; (1) 12 foot Wire |
Dimmable | Lamp Dependent |
Voltage | 120V |
Bulb Technology | Incandescent |
Light Type | Medium |
Standards | cULus; Dry |
Lamp Included | No |
Watts | 100W |
Material | Glass / Metal |
Number of Light Bulbs Required | 1 |
Glass Finish | Alabaster |
Description
Hanging Dome Fixture,1L,16",Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp (H33GL-400/DX/BT LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- CURRENT GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/KB)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- Nuvo Chandeliers