Shop All Outdoor Wall Lights
Nuvo
1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish
Mfr # SF76-620
Zoro # G3404130
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 9.38 in
- Length 5.38 in
- Light Technology Incandescent
- Watts 150W
Product Information
- Brand Nuvo
- MFR # SF76-620
- Zoro # G3404130
- UPC # 45923766206
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 9.38 in |
Length | 5.38 in |
Dia. (In.) | 4.25 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 150W |
Finish | Metallic Silver |
Housing Material | Glass / Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Lamp Base | Medium |
Application | Outdoor Lighting |
Description
The Briton 60-548 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Black and features clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 32418t30k replacement light bulb lamp (32418T30K TCP)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- ILC Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp, 2PK (PL57W/3U/4P/835 PLUSRITE)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze (SF76-503)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- Nuvo Outdoor Wall Lights