Shop All Outdoor Wall Lights
Nuvo
1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish
Mfr # SF76-625
Zoro # G3404569
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 9.38 in
- Light Technology Incandescent
- Watts 100W
- Glass Color Frosted
Product Information
- Brand Nuvo
- MFR # SF76-625
- Zoro # G3404569
- UPC # 045923766251
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 9.38 in |
Length | 9.38 in |
Dia. (In.) | 4.25 in |
Width (in.) | 4.25 |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | Old Bronze |
Glass Color | Frosted |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Type | Incandescent |
Lamp Included | No |
Fixture Type | Vapor Proof |
Fixture Wattage | 100 |
Number of Light Bulbs Required | 1 |
Base Type | Medium |
Indoor/Outdoor | Outdoor |
Environment | Wet |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Description
Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3480 outdoor wall lantern adds a classic touch to your homes exterior. Frosted glass panels are housed in a white finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garage, create beautiful curb appeal with the handsome Adams outdoor wall light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- LITEZALL Pivot Work Light with Telescopic Magnet (LA-WRKTELE-8/32)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - White Finish (SF76-617)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-517)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO 1-Light 11 in. Wall Lantern Onion Lantern with Clear Seed Glass (60-632)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-4903)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- Nuvo Outdoor Wall Lights