Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head
Mfr # 60-523
Zoro # G3391311
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 10 in
- Height 6.13 in
- Length 5.5 in
- Light Technology Incandescent
Product Information
- Brand Nuvo
- MFR # 60-523
- Zoro # G3391311
- UPC # 45923605239
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 6.13 in |
Length | 5.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Architectural Bronze |
Standards | cULus, Wet Location Listed |
Housing Material | Die-cast Aluminum |
Lamp Included | No |
Number of Bulbs | 1 |
Lamp Base | Medium |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3481 outdoor wall lantern adds a classic touch to your homes exterior. Frosted glass panels are housed in a rustic bronze finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garage, create beautiful curb appeal with the handsome Adams outdoor wall light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Caster Mobility Package, 0340/50/70 (357)
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3000e)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- NUVO LED Rectangular Bulk Head Fixture, White Finish with White Glass (62/1393)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- Nuvo Outdoor Wall Lights