Shop All Outdoor Wall Lights
Nuvo
1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head
Mfr # 60-522
Zoro # G3391241
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 10 in
- Height 6.13 in
- Length 5.5 in
- Light Technology Incandescent
Product Information
- Brand Nuvo
- MFR # 60-522
- Zoro # G3391241
- UPC # 45923605222
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 6.13 in |
Length | 5.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Semi Gloss White |
Housing Material | Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Number of Bulbs | 1 |
Description
The Central Park 60-894 3 light, 20 inch outdoor hanging lantern is an elegant lighting solution for outside the home. Three bulbs sit elegantly inside clear beveled glass, surrounded by a white finished fixture. Stylish and sophisticated, this outdoor hanging lantern is a fashionable lighting solution for the exterior of the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- NUVO 1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head (60-533)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO 1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head (60-525)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- Nuvo Outdoor Wall Lights