Nutrichef

Small Fry Pan Work With Nccw14S20S


product price: $24.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # PRTNCCW14SSFP
  • Zoro # G500681164
  • UPC #
    68888014885
  • Country of Origin China
  • Category Cookware

Description

Features: - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - 8'' Small Fry Pan Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Pressed Aluminum Metal, Engineered Silicone, Tempered Glass - Interior Coating: Pfluon Non-stick Coating - Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 2.5mm - Metal Material Hardness: 1-2 Level HB - Small Fry Pan Size (L x W x H): 15.15’’ x 7.9’’ x 1.57’’ -inches (with Handle)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.