Nutrichef

Single Induction Cooker


product price: $80.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Ceramic Tempered Glass Induction Cooktop - Simple Electronic Plug-in Flameless Burner Design - Circular Top Panel Heating Zones - Configurable Temperature Zone Setting - High-Powered Heating Elements - Quickly Heats for Instant Food Prep - Digital LCD Display Screens - Sensor Touch Controls - Stain-Resistant & Easy-to-Clean - Compact & Space-Saving Style - Energy Efficient: Low Power Consumption - Safety Certified & Approved - For Use with All of Your Steel Kitchen Cookware, Pots & Pans What's in the Box: - Single Burner Induction Cooktop Technical Specs: - Heating Element Power: 1500W - Circular Heat Zone Diameter:6.7’’ -inches - Adjustable Temperature Controls: 140°F - 460°F (60°C – 237.8°C) - Construction Materials: Top Body (ABS) + Bottom Body (PP) - Tempered Ceramic Glass (Crystal Plate) - Power Cord Length: 4.9’ ft - Power: 120V - Unit Size (L x W x H): 11.1’’ x 12.24’ x 2.83’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.