No Product Image Available

Nutrichef

Professional Home Kitchen Bake Pan Set - Attractive, Stylish Non-Stick Metallic Coating, Dishwasher


product price: $51.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NCBSCC54
  • Zoro # G101902064
  • UPC #
    842893132532
  • Country of Origin China
  • Category Bakeware

Description

Features: - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Metallic Coating - Dishwasher Safe - Long-Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - vNot Recommended for Microwave and Any Appliances that Use Fire - Ideal Use for Baking Cake, Cookie, Bread, Brownies, Lasagna, etc. - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Cooking, Sweet Treats, Pastry Dessert Baking - PFOA, PFOS, PTFE Free What’s In The Box: - (1) Roasting Pan - (1) Oven Crisper Pan - (1) Round Pizza Pan - (1) Medium Cookie Sheet - (2) Round Cake Pans - (1) Square Cake Pan - (1) Loaf Pan - (1) Large Cookie Sheet - (1) 12 Cup Muffin Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel - Metal Tray Thickness: 0.35-0.4MM - Roasting Pan Size (L x W x H): 13.8'' x 10.4'' x 1.2'' -inches - Round Pizza Pan Size (L x W x H):12.8'' x 12.8'' x 0.6''-inches - Large Cookie Sheet Size (L x W x H): 16.9'' x 11.4'' x 0.8''-inches - Medium Cookie Sheet Size (L x W x H): 14.6'' x 10.2'' x 0.7'' -inches - Round Cake Pans Size (L x W x H): 9" x 9" x 1.5" -inches - Square Cake Pan Size (L x W x H): 9.1'' x 8.7'' x 2'' -inches - Loaf Pan Size (L x W x H): 9.8'' x 5.1'' x 2.6'' -inches - Oven Crisper Pan Size (L x W x H):13.8'' x 13.8'' x 0.8'' -inches - 12-Cup Muffing Pan Size (L x W x H): 13.8'' x 10.4'' x 1.2'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.