Nutrichef

Nonstick Cookie Sheet Baking Pan, NC2TRGY


original price: $17.95
6% off
new price: $16.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NC2TRGY
  • Zoro # G100681793
  • UPC #
    842893126951
  • Country of Origin China
  • Category Bakeware

Description

Features: - Professional Home Kitchen Bake Pans - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie Sheet Oven Pan Style - Attractive, Stylish Metallic Coating - Non-Stick Coated Layer Surface - Dishwasher Safe - Long-Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Not Recommended for Microwave and Any Appliances that Use Fire - Ideal Use for Baking Cake, Cookie, Bread, Brownies, Lasagna, etc. - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Pastry Dessert Baking - PFOA, PFOS, PTFE Free What’s in the Box: - (1) Large Bake Pan - (1) Medium Bake Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Metal Tray Thickness: 0.7mm - Construction Material: Engineered Carbon Steel Metal Alloy - Large Bake Pan Size (L x W x H): 15.7’’ x 11.0’’ x 1.1’’ -inches - Medium Bake Pan Size (L x W x H): 13.6’’ x 9.7’’ x 1.1’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.