Nutrichef

Muffin Pan Of 2Pc Set


product price: $20.35
/pr

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NC2TRCP3
  • Zoro # G800681239
  • UPC #
    842893117805
  • Country of Origin China
  • Category Bakeware

Description

Features: - Professional Home Kitchen Muffin Bake Pans - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cupcake Cookie Sheet Oven Pan Style - Attractive, Stylish Metallic Coating - Non-Stick Coated Layer Surface - Dishwasher Safe - Long Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Muffin Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Great for Food Prep, Serving, Sweet Treats, Pastry Dessert Baking What’s in the Box: - (2) Oven Muffin Pans Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Metal Tray Thickness: 0.6mm - Construction Material: Engineered Carbon Steel Metal Alloy - Muffin Pan Size (L x W x H): 15.4’’ x 11.0’’ x 1.6’’ -inches (Each)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.