Nutrichef

Kitchen Oven Baking Pans, NCBK10S


product price: $74.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NCBK10S
  • Zoro # G400680687
  • UPC #
    842893126968
  • Country of Origin China
  • Category Bakeware

Description

Features: - Flexible & Nonstick Carbon Steel Bakeware Set With Red Silicone Handles - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Gray Silicone Coating - Dishwasher Safe - Recommended for Hand-wash Only - Long-Lasting, Stain-Resistant & Easy-to-Clean - Space-Saving Stackable Wide Tray Pan Design - Ideal for Baking a Number of Astonishing Baked Goods - Metal, Reusable, Quality Kitchenware For Cooking & Baking Cake Loaf, Muffins & More - Suitable for Oven, Refrigerator, and Freezer - PFOA, PFOS, PTFE Free What’s In The Box: - (1) Small Baking Pan - (1) Big Baking Pan - (1) Pizza Pan - (1) Small Cookie Sheet - (1) Square Pan - (1) Loaf Pan - (1) Big Cookie Sheet - (2) Round Pan - (1) 12 Cup Muffin Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel - Metal Tray Thickness: 0.6mm - Small Baking Pan Size (L x W x H): 15.7’’ x 9.8’’ x 2.1’’ -inches - Big Baking Pan Size (L x W x H): 17.9’’ x10.8’’ x 2.1’’ -inches - Pizza Pan Size (L x W x H): 15’’ x 12.9’’ x 0.9'' -inches - Small Cookie Sheet Size (L x W x H): 15.7’’ x 9.8’’ x 0.9'' -inches - (2) Round Pan Size (L x W x H): 11.6'' x 9.8'' x 1.7'' -inches - Square Pan Size (L x W x H): 11.6’’ x 9.84’’ x 1.77’’ -inches - Loaf Pan Size (L x W x H): 11.8’’ x 6.1’’ x 2.8'' -inches - Big Cookie Sheet Size (L x W x H): 17.9’’ x 10.8’’ x 0.9'' -inches - 12 Cup Muffin Pan Size (L x W x H): 16.3’’ x 10.9’’ x 1.18'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.